DESCRIPTION

  • Dimensions: 19-1/2" W x 7-1/2" H x 8" D
  • Three light vanity fixture in Mediterranean Bronze

Capital Lighting Fixture 8 in. 100 W 3-Light Medium Bracket in Mediterranean Bronze

C1088130

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Warm Faux Alabaster
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
19-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS