DESCRIPTION

Capital Lighting Fixture 8 in. 60 W 1-Light Medium Lantern

C9810

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
8 in
Glass Type
Clear
Height
16 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY