DESCRIPTION

  • Dimensions: 8" W x 16" H x 9-1/4" D
  • One light wall lantern in New Tortoise

Capital Lighting Fixture Main Street 8 in. Width 100 W 1-Light Medium Lantern

C9833

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Main Street
Color Finish
New Tortoise
Color Finish Category
Browns
Depth
9-1/4 in
Glass Type
Seeded
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Style
Classic
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY