1-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

You last purchased this on
 
Capital Lighting

Alisa 1-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Alisa 1-Light Wall Sconce in Polished Nickel with Decorative Fabric Stay Straight Glass Shade

  • Fast #
  • Part #C8026PN573CR
  • Item #4554884
  • Manufacturer Part #8026PN-573-CR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 5" W x 15-1/2" H x 5-3/4" D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • One light sconce in Polished Nickel
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
15-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric, Crystal
Maximum Temperature:
200
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
5 in
Wire Gauge (AWG):
18 ga