DESCRIPTION

  • Four light chandelier in Polished Nickel
  • Dimensions: 20-1/4" W x 16" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Alisa collection

Capital Lighting Fixture Alisa 16 in. 60 W 4-Light Candelabra Chandelier in Polished Nickel

C4488PN574CR

Manufacturer Part #: 4488PN-574-CR

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Alisa
Depth
20-1/2 in
Dimmable
Yes
ETL Listed
No
Height
16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
20-1/2 in
Wire Gauge
18 ga

Print