7-3/4 in. 75W 2-Light Vanity Fixture in Polished Nickel with Milk Glass Shade

You last purchased this on
 
Capital Lighting

Alisa 7-3/4 in. 75W 2-Light Vanity Fixture in Polished Nickel with Milk Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Alisa 7-3/4 in. 75W 2-Light Vanity Fixture in Polished Nickel with Milk Glass Shade

  • Fast #
  • Part #C8022PN127
  • Item #4565837
  • Manufacturer Part #8022PN-127
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 13-1/2" W x 7-3/4" H x 6" D
  • Requires two 75W E26 medium bulbs
  • Two light vanity fixture in Polished Nickel
  • UL listed and rated for dry locations
  • Alisa collection
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Milk
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
13-1/2 in
Wire Gauge (AWG):
18 ga