Capital Lighting Fixture

Alston 60W 4-Light Candelabra E-12 Incandescent Chain Hung Foyer Lighting in Old Bronze

Part #C521042OB  |  Manufacturer Part #521042OB

Color/Finish: Old Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light Foyer in Old Bronze finish with Clear Seeded Water texture glass.
  • Dimensions: 16 "W x 27 "H x 0 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Alston

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Water Seeded

Height: 27 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Classic

Material: Glass, Metal, Steel

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 16 in

Wire Gauge: 18 ga