• Cart

DESCRIPTION

Capital Lighting Fixture Astor 1-Light Outdoor Wall Lantern in Old Bronze

C9451OB

Color Finish

Old Bronze

SPECIFICATIONS

Collection
Astor
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
9-3/4 in
Glass Type
Clear
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now