DESCRIPTION

  • Six light orb pendant in Russet
  • Dimensions: 30" W x 30-1/2" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Axis collection

Capital Lighting Fixture Axis 30-1/2 in. 60W 6-Light Pendant in Russet

C4236RS

Manufacturer Part #: 4236RS

Color/Finish

Russet

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Axis
Depth
30 in
Diameter
30 in
Dimmable
Yes
ETL Listed
No
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

Print