18-1/2 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Winter Gold
Bailey 18-1/2 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Winter Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 15-1/4" W x 18-1/2" H
- Requires four 60W E26 medium bulbs
- Four light pendant in Winter Gold
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bailey
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Diameter:
- 15-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga