100 W 5-Light Chandelier in Chesterfield Brown

You last purchased this on
 
Capital Lighting

Barclay 100 W 5-Light Chandelier in Chesterfield Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Barclay 100 W 5-Light Chandelier in Chesterfield Brown

  • Fast #
  • Part #C3585CB287
  • Item #3623005
  • Manufacturer Part #3585CB-287
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chesterfield Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 26-1/4" W x 28-1/4" H
  • Requires four 60W E26 medium bulbs
  • Five light chandelier in Chesterfield Brown
  • Barclay collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Barclay
Color Finish Category:
Browns
Color Finish Name:
Chesterfield Brown
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
28-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
5
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
26 in
Wire Gauge (AWG):
18 ga