DESCRIPTION

  • Three light vanity fixture in Winter Gold
  • Dimensions: 20-3/4" W x 8" H x 7-1/4" D
  • Requires three 100W E26 medium bulbs
  • Backplate dimensions: 6.5"W x 4.5"H x .75"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Berkeley 3-Light Vanity Light in Winter Gold

C8533WG300

Manufacturer Part #: 8533WG-300

Color/Finish

Winter Gold

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Berkeley
Depth
20-3/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Milk
Height
8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
20-3/4 in
Wire Gauge
18 ga

Print