28-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Antique Silver
Blair 28-1/2 in. 6-Light Candelabra E-12 Base Chandelier in Antique Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain length 120 in
- Canopy size 5 in x 1 in
- Wire length 180 in
- It has a subtle shimmer to add elegance to dining or living areas in transitional homes
- Maximum hanging height 153 in
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Blair
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-1/4 in
- Wire Gauge (AWG):
- 18 ga