DESCRIPTION

  • Six light foyer fixture in Antique Silver
  • Dimensions: 18" W x 34" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Capital Lighting Fixture Blair 34 in. 6-Light Foyer Fixture in Antique Silver

C9896AS

Manufacturer Part #: 9896AS

Color/Finish

Antique Silver

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Blair
Depth
18 in
Dimmable
Yes
ETL Listed
No
Height
34 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
18 in
Wire Gauge
18 ga

Print