100W 5-Light Bath Vanity Light in Brushed Nickel

You last purchased this on
 
Capital Lighting

Braylon 100W 5-Light Bath Vanity Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Braylon 100W 5-Light Bath Vanity Light in Brushed Nickel

  • Fast #
  • Part #C114151BN331
  • Item #7105369
  • Manufacturer Part #114151BN-331
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 39-3/4" W x 8-1/4" H x 6-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Five light vanity fixture in Brushed Nickel finish with Soft White glass
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 8"W x 5"H x 0.75"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Braylon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
5
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
39-1/2 in
Wire Gauge (AWG):
18 ga