5-Light Chandelier in Brushed Nickel

You last purchased this on
 
HomePlace by Capital Lighting

Braylon 5-Light Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Braylon 5-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #C414151BN331
  • Item #7105486
  • Manufacturer Part #414151BN-331
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 26-1/4" W x 22-1/2" H
  • Requires four 60W E26 medium bulbs
  • Five light chandelier in Brushed Nickel finish with Soft White glass
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Braylon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
22-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
5
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
26-1/4 in
Wire Gauge (AWG):
18 ga