100W 8-Light Medium E-26 Incandescent Chandelier in Farm House
Bristol 100W 8-Light Medium E-26 Incandescent Chandelier in Farm House
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 49.5 in W x 27.5 in H x 31 in E
- Eight light fixture in Farm House finish with Clear Water Glass .
- Requires 8 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Bristol
- Color Finish Category:
- Clear
- Color Finish Name:
- Farm House
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 27-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Farmhouse
- Material:
- Metal, Glass
- Number of Lights:
- 8
- Number of Tiers:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31 in
- Wire Gauge (AWG):
- 18 ga