60W 3-Light Candelabra E-12 Incandescent Outdoor Ceiling Fixture in Black
Brook 60W 3-Light Candelabra E-12 Incandescent Outdoor Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11-1/2" W x 12-1/4" H
- Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Three light outdoor ceiling fixture in Black
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Brook
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in
- Wire Gauge (AWG):
- 18 ga