13 in. 60W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Aged Brass
Capital Ceiling 13 in. 60W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 13 "W x 12-3/4 "H x 13 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Four light Flush and Semi-Flush in Aged Brass finish with Clear glass.
- UL listed and rated for Damp locations.
- Canopy dimensions: 13"W x 1.25"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Capital Ceiling
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga