• Cart

DESCRIPTION

  • Dimensions: 9-1/2" W x 24" H
  • Requires three 60W candelabra bulbs
  • Three lamp outdoor post fixture in Black
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Capital Lighting Fixture Carriage House 24 in. 60 W 3-Light Candelabra Lantern in Black

C9725BK

Color Finish

Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Carriage House
Color Finish
Black
Color Finish Category
Blacks
Depth
9-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
24 in
Installation Type
Post Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
60
Width
9-1/2 in
Wire Gauge
18 ga

  • QUANTITY

0 item(s) added to Cart Checkout Now