27 in. 6-Light Candelabra E-12 Base Chandelier in Polished Nickel
Carrington 27 in. 6-Light Candelabra E-12 Base Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 22-1/2" W x 27" H
- Requires four 60W E26 medium bulbs
- Six light crystal chandelier in Polished Nickel
- Carrington collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Carrington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Crystal
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22-1/2 in
- Wire Gauge (AWG):
- 18 ga