60W 12-Light Candelabra E-12 Incandescent Chandelier in Antique Silver
Celine 60W 12-Light Candelabra E-12 Incandescent Chandelier in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 49" W x 44-1/2" H
- Requires four 60W E26 medium bulbs
- Twelve light chandelier in Antique Silver with Seeded crystals
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 7"W x 1.5"E
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Celine
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 44-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 12
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 49 in