DESCRIPTION

  • Four light foyer fixture in Antique Silver
  • Dimensions: 21-3/4" W x 30-1/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Capital Lighting Fixture Celine 60W 4-Light Foyer Fixture in Antique Silver

C4784AS000

Manufacturer Part #: 4784AS-000

Color/Finish

Antique Silver

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Celine
Depth
21-3/4 in
Dimmable
Yes
ETL Listed
No
Height
30-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
21-3/4 in
Wire Gauge
18 ga

Print