10-1/4 in. 100W 2-Light Vanity Fixture in Matte Nickel with Faux White Alabaster Glass Shade
Chandler 10-1/4 in. 100W 2-Light Vanity Fixture in Matte Nickel with Faux White Alabaster Glass Shade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24" W x 10-1/4" H x 10" D
- Two light vanity fixture in Matte Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Chandler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 10 in
- Energy Star Compliant:
- No
- Glass Type:
- Faux White Alabaster
- Height:
- 10-1/4 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 24 in