16 in. 3-Light Semi-Flushmount Ceiling Fixture in Matte Nickel with White Faux Alabaster Glass Shade

You last purchased this on
 
Capital Lighting

Chandler 16 in. 3-Light Semi-Flushmount Ceiling Fixture in Matte Nickel with White Faux Alabaster Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chandler 16 in. 3-Light Semi-Flushmount Ceiling Fixture in Matte Nickel with White Faux Alabaster Glass Shade

  • Fast #
  • Part #C3071MN
  • Item #3173439
  • Manufacturer Part #3071MN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 16" W x 16" H
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Three light semi-flush fixture in Matte Nickel
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Chandler
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Alabaster
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
16 in
Wire Gauge (AWG):
18 ga