23-1/2 in. 100W 2-Light Island Fixture in Matte Nickel with White Faux Alabaster Glass Shade
Chandler 23-1/2 in. 100W 2-Light Island Fixture in Matte Nickel with White Faux Alabaster Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 37" W x 23-1/2" H x 13" D
- Two light island fixture in Matte Nickel
Specifications
- Collection:
- Chandler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Faux White Alabaster
- Height:
- 23-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 37 in