28 in. 100W 3-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade

You last purchased this on
 
Capital Lighting

Chandler 28 in. 100W 3-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chandler 28 in. 100W 3-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade

  • Fast #
  • Part #C3078BB
  • Item #3173158
  • Manufacturer Part #3078BB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 45-1/4" W x 28" H x 13" D
  • Three light island fixture in Burnished Bronze
  • Requires Certification

Specifications

Collection:
Chandler
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
28 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
45-1/4 in