Capital Lighting Fixture

Chandler 29-1/2 in. 100W 3-Light Pendant Fixture in Burnished Bronze with Mist Scavo Glass Shade

Part #C3076BB  |  Manufacturer Part #3076BB

Color/Finish: Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light pendant in Burnished Bronze
  • Dimensions: 20" W x 29-1/2" H

Specifications

Bulb Type: Incandescent

Collection: Chandler

Diameter: 20 in

Glass Type: Mist Scavo

Height: 29-1/2 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100