60 W 9-Light Medium Chandelier in Burnished Bronze
Chandler 60 W 9-Light Medium Chandelier in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 32-1/2" W x 40" H
- Nine light chandelier in Burnished Bronze
Specifications
- Collection:
- Chandler
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Glass Type:
- Mist Scavo
- Height:
- 40 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 540 W
- Width:
- 32-1/2 in