60W 9-Light Medium Incandescent Chandelier in Matte Nickel with White Faux Alabaster Glass Shade

You last purchased this on
 
Capital Lighting

Chandler 60W 9-Light Medium Incandescent Chandelier in Matte Nickel with White Faux Alabaster Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Chandler 60W 9-Light Medium Incandescent Chandelier in Matte Nickel with White Faux Alabaster Glass Shade

  • Fast #
  • Part #C3079MN222
  • Item #3172947
  • Manufacturer Part #3079MN-222
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 32-1/2" W x 40" H
  • Nine light chandelier in Matte Nickel
  • Requires Certification

Specifications

Collection:
Chandler
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Energy Star Compliant:
No
Glass Type:
Faux White Alabaster
Height:
40 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
9
UL Listed:
Yes
Volts:
120V
Watts:
540 W
Width:
32-1/2 in