Capital Lighting Fixture

Chapman 1-Light Wall Sconce in Matte Nickel with Soft White Glass Shade

Part #C8401MN202  |  Manufacturer Part #8401MN-202

Color/Finish: Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Matte Nickel with Soft White glass
  • Dimensions: 5" W X 9" H X 7" Ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Chapman collection
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chapman

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass, Metal

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 6 in

Wire Gauge: 18 ga