Capital Lighting Fixture

Chapman 100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Bronze

Part #C3944BB202  |  Manufacturer Part #3944BB-202

Color/Finish: Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light chandelier in Burnished Bronze with Soft White glass
  • Dimensions: 19" W x 22" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chapman collection

Specifications

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Chapman

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 19 in

Wire Gauge: 18 ga