DESCRIPTION

  • Three light chandelier in Matte Nickel with Soft White glass
  • Dimensions: 19" W x 22" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chapman collection

Capital Lighting Fixture Chapman 100W 3-Light Medium Incandescent Chandelier in Matte Nickel with Soft White Glass Shade

C3944MN202

Manufacturer Part #: 3944MN-202

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chapman
Depth
19 in
Dimmable
No
ETL Listed
No
Glass Type
Soft White
Height
22 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
19 in
Wire Gauge
18 ga

Print