DESCRIPTION

  • Four light round pendant in Silver and Gold Leaf with crystals
  • Dimensions: 23" W x 29-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Capital Lighting Fixture Charleston 60W 4-Light Candelabra E-12 Base Incandescent Pendant in Silver and Gold Leaf

C313341SG

Manufacturer Part #: 313341SG

Color/Finish

Silver/Gold Leaf

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Charleston
Depth
23 in
Diameter
23 in
Dimmable
Yes
ETL Listed
No
Height
29-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up/Down Lighting
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60

Print