DESCRIPTION

  • Three light foyer fixture in French Oak
  • Dimensions: 9-3/4" W x 21" H
  • Requires three 60W candelabra bulbs
  • Canopy dimensions: 5.15"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture Chateau 21 in. 60W 3-Light Foyer Fixture in French Oak

C9471FO

Manufacturer Part #: 9471FO

Color/Finish

French Oak

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chateau
Depth
10 in
Dimmable
Yes
ETL Listed
No
Height
21 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
10 in
Wire Gauge
18 ga

Print