DESCRIPTION

  • Six light chandelier in French Oak
  • Dimensions: 28" W x 31-3/4" H
  • Requires six 60W candelabra bulbs
  • Canopy dimensions: 5.15"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture Chateau 31-3/4 in. 60 W 6-Light Candelabra Chandelier in French Oak

C4096FO

Manufacturer Part #: 4096FO

Color/Finish

French Oak

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Chateau
Depth
28 in
Dimmable
Yes
ETL Listed
No
Height
31-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
28 in
Wire Gauge
18 ga

Print