1-Light Wall Sconce in Antique Nickel with Soft White Glass Shade
Covington 1-Light Wall Sconce in Antique Nickel with Soft White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5" W x 9" H x 6-1/4" D
- One light sconce in Antique Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Covington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5 in