DESCRIPTION

  • One light outdoor hanging lantern in Old Bronze
  • Dimensions: 13" W x 17-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 4.92"W x 1.02"E
  • UL listed and rated for Wet locations.
  • Includes: 3' Chain; 5' Wire
  • Includes 3' chain and 5' wire

Capital Lighting Fixture Creekside 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Old Bronze

C9604OB

Manufacturer Part #: 9604OB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Creekside
Depth
13 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Height
17-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
13 in
Wire Gauge
18 ga

Print