4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze with Silver
Eastman 4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze with Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5" W x 12" H x 4" Ext
- Requires four 60W E26 medium bulbs
- One light sconce in Silver and Bronze
- UL listed and rated for dry locations
- ADA compliant fixture.
- UL listed and rated for Damp locations.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Eastman
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga