60W 3-Light Medium E-26 Incandescent Ceiling Mount Pendant in Capital Gold
Ellis 60W 3-Light Medium E-26 Incandescent Ceiling Mount Pendant in Capital Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18-1/4 "W x 14 "H x 18-1/4 "D
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Three light Pendant in Capital Lighting Fixture Gold finish with Frosted glass.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 1"H
Specifications
- ADA Compliant:
- No
- Collection:
- Ellis
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Capital Gold
- Diameter:
- 18-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric
- NEMA:
- No
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga