60 W 3-Light Candelabra Sconce in Mediterranean Bronze
Garden Gate 60 W 3-Light Candelabra Sconce in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross handles
- Uses 3 60W (max) bulbs - not included
Specifications
- Collection:
- Garden Gate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 4 in
- Glass Type:
- Scavo
- Height:
- 11 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60 W
- Width:
- 8-1/4 in