1-Light Wall Sconce in Mediterranean Bronze with Decorative Fabric Glass Shade
Hammond 1-Light Wall Sconce in Mediterranean Bronze with Decorative Fabric Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Hammond
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Height:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in