60W 2-Light Medium E-26 Incandescent Wall Sconce in Silver Quartz
Harlow 60W 2-Light Medium E-26 Incandescent Wall Sconce in Silver Quartz
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 26-1/2" W x 11-3/4" H x 9-1/4" D
- Requires two 60W E26 medium bulbs
- Two light sconce in Silver Quartz
- UL listed and rated for Dry locations.
- Backplate dimensions: 5"W x 5"H x .75"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Harlow
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Quartz
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in
- Wire Gauge (AWG):
- 18 ga