DESCRIPTION

  • Nine light chandelier in Silver Quartz
  • Dimensions: 32-1/2" W x 36-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x .75"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Capital Lighting Fixture Harlow 60W 9-Light Candelabra E-12 Incandescent Chandelier in Silver Quartz

C4499SQ000CR

Manufacturer Part #: 4499SQ-000-CR

Color/Finish

Silver Quartz

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Harlow
Depth
32-1/4 in
Dimmable
Yes
ETL Listed
No
Height
36-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
NEMA Specifications
No
Number Of Lights
9
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
32-1/4 in
Wire Gauge
18 ga

Print