30 in. 100W 3-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade
Hill House 30 in. 100W 3-Light Island Fixture in Burnished Bronze with Mist Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hill House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 30 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 45 in