6-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Burnished Bronze
Hill House 6-1/2 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 13" W x 7" H
- Requires two 60W E26 medium bulbs
- Two light ceiling fixture in Burnished Bronze
- Mist Scavo glass is attached by an ornate finial
- UL listed and rated for damp locations
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hill House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mist Scavo
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-3/4 in
- Wire Gauge (AWG):
- 18 ga