18 in. 60W 3-Light Medium E-26 Incandescent Pendant Light in Polished Nickel
HomePlace 18 in. 60W 3-Light Medium E-26 Incandescent Pendant Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 18" W x 54" H Overall
- Requires three 60W medium bulbs
- Three light pendant in Polished Nickel finish with acrylic diffuser
- Includes 6" chain and 2' wire
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 2' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 0.75"H
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 54 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga