DESCRIPTION

  • Three light pendant in Brushed Nickel finish with acrylic diffuser
  • Dimensions: 18" W x 54" H Overall
  • Requires three 60W medium bulbs
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 2' Wire
  • Includes 6" chain and 2' wire

Capital Lighting Fixture HomePlace 3-Light Pendant in Brushed Nickel

C314632BN659

Manufacturer Part #: 314632BN-659

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
HomePlace
Depth
18 in
Diameter
18 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
54 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

Print