4-Light Pendant in Brushed Nickel
HomePlace 4-Light Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- Dimensions: 16-1/2" W x 17-1/2" H
- Requires four 60W E26 medium bulbs
- Four light orb pendant in Bronze finish
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 1"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga