• Cart

DESCRIPTION

Capital Lighting Fixture Hutton 26-1/4 in. 60 W 6-Light Candelabra Chandelier in Winter Gold

C4266WG000

Color Finish

Winter Gold

SPECIFICATIONS

Collection
Hutton
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Height
26-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Watts
360
Width
25 in

  • QUANTITY

0 item(s) added to Cart Checkout Now